Conduit/Plate Hub Hub, 1-1/2 in
Mfr # DS150H1P
Zoro # G806889868
product price: $15.95
/eaKey Features
Conduit Fitting Type
Hub
Trade Size
1-1/2 in
Overall Length
3 in
Conduit Outlet Body Style
H1 Style Hub
For Use With
Main Circuit Breaker CH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS150H1P
Zoro #
G806889868
UPC #
786676805155
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
3 in
Height (In.)
1-1/4 in
Width
2-3/4 in
Details
Item
Conduit/Plate Hub
Conduit Fitting Type
Hub
Conduit Outlet Body Style
H1 Style Hub
For Use With
Main Circuit Breaker CH
Standards
UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.