Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit/Plate Hub Hub, 1-1/4 in

  • Mfr # DS125H1P

  • Zoro # G006889811


product price: $20.39
/ea

Key Features

Conduit Fitting Type
Hub
Trade Size
1-1/4 in
Overall Length
2-1/2 in
Width
3 in
Conduit Outlet Body Style
H1 Style Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS125H1P
Zoro #
G006889811
UPC #
786676805100
Country of Origin
United States

Dimensions

Trade Size
1-1/4 in
Overall Length
2-1/2 in
Width
3 in
Height (In.)
1-1/2 in

Details

Item
Conduit/Plate Hub
Conduit Fitting Type
Hub
Conduit Outlet Body Style
H1 Style Hub
For Use With
Main Circuit Breaker CH
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.