Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Block, 1 No Contact

  • Mfr # E22B2

  • Zoro # G4048191


product price: $29.75
/ea

Key Features

Standards
CE, CSA, IEC 947-5-1 MTTA, Lloyd's Register, UL 508
Color
Black
Compatible Operator
Push Button
Connection Size
22 mm
Compatible with Series
E22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22B2
Zoro #
G4048191
UPC #
-
Country of Origin
Brazil

Dimensions

Connection Size
22 mm

Details

Item
Contact Block
Standards
CE, CSA, IEC 947-5-1 MTTA, Lloyd's Register, UL 508
Color
Black
Compatible Operator
Push Button
Compatible with Series
E22
Includes Mounting Block
No Mounting Block Included
Terminal Connection Type
Screw Terminals
Contact Form
1NO
Switch Action
Momentary

Description

Contact Block, Contact Form 1NO, NEMA Contact Rating Designation Not Applicable, Color Black, Standards CE, CSA, IEC 947-5-1 MTTA, Lloyd's Register, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.