Zoro Homepage

Cutler-Hammer Contact Block, 1NO/1NC, 30mm

  • Mfr # 10250T1

  • Zoro # G5221693


product price: $67.29
/ea

Key Features

Voltage
660VAC/VDC
Color
Gray
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 660V AC/DC
For Use With
Eaton 10250T 30mm Push Buttons and Indicating Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T1
Zoro #
G5221693
UPC #
786680121531
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
1.9 in
Product Height
2.2 in
Product Width
1.2 in
Connection Size
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Voltage
660VAC/VDC
Color
Gray
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 660V AC/DC
For Use With
Eaton 10250T 30mm Push Buttons and Indicating Lights
Action
Momentary
Application
Operator
Terminal Connection
Pressure Terminal
Contact Form
1NC, 1NO
NEMA Contact Rating Designation
A600/P600
Type
30.5 mm, Heavy-Duty
Certifications
UL Listed
Terminals
Pressure
Series
10250T
Contact configuration
1 NO-1 NC (standard)
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton contact block
Switch Action
Momentary
Compatible Operator
Push Button
Includes Mounting Block
Mounting Block Included
DC Contact Rating
10 A @ 600 V
AC Contact Rating
10 A @ 660 V
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
10250T, E34

Description

Contact Block, Contact Form 1NC, 1NO, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.