Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Contact Block, 2NC, 30mm

  • Mfr # 10250T3

  • Zoro # G5221641


product price: $65.89
/ea

Key Features

Voltage
660VAC/VDC
Color
Gray
Contact Rating
10A @ 660V AC/DC
Terminal Connection
Pressure Terminal
Contact Form
2NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T3
Zoro #
G5221641
UPC #
786680122873
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
1.3 in
Product Length/Depth
1.3 in
Product Height
2.3 in
Manufacturer Warranty Length
1 yr
Connection Size
30 mm

Details

Item
Contact Block
Voltage
660VAC/VDC
Color
Gray
Contact Rating
10A @ 660V AC/DC
Terminal Connection
Pressure Terminal
Contact Form
2NC
Application
Operator
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
For Use With
Eaton 10250T 30mm Push Buttons and Indicating Lights
Action
Momentary
Type
30.5 mm, Heavy-Duty
Series
10250T
Terminals
Pressure
Compliances
CE Marked
Contact configuration
2 NC (standard)
Certifications
UL Listed
Product Name
Eaton 10250T pushbutton contact block
AC Contact Rating
10 A @ 660 V
DC Contact Rating
10 A @ 600 V
Switch Action
Momentary
Compatible Operator
Push Button
Terminal Connection Type
Screw Clamp Terminals
Compatible with Series
10250T, E34
Includes Mounting Block
Mounting Block Included

Description

Contact Block, Contact Form 2NC, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.