Cutler-Hammer 6156772 DS125H1P Rainproof Conduit Hub; 1.25 in.

  • Mfr # 6156772

  • Zoro # G404010077


product price:  $29.39
/ea

Key Features

Conduit Fitting Type
Conduit hub
Trade Size
1.25 in
Material
cast iron
Overall Length
2-1/2 in
Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6156772
Zoro #
G404010077
UPC #
786676805100
Country of Origin
United States

Dimensions

Trade Size
1.25 in
Overall Length
2-1/2 in
Size
1-1/4 in
Width
3 in
Height (In.)
1-1/2 in

Details

Conduit Fitting Type
Conduit hub
Material
cast iron
Standards
UL Listed
Type
Conduit/Plate Hub

Description

Conduit hubs rainproof - cast iron group 1 - 70, 100 and 125 amp size 1 inch -1/4 For use with MLO and MCB loadcenters and circuit breaker enclosures.

Specifications
  • Size: 1.25 in.
  • Weight: 0.05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.