Zoro Homepage

Cutler-Hammer 6858856 1.25 In. Meter Socket Hub

  • Mfr # 6858856

  • Zoro # G104047694


product price: $34.59
/ea

Key Features

Certification
UL Listed
Overall Length
8 in
Width
5-1/4 in
Height
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6858856
Zoro #
G104047694
UPC #
782114004098
Country of Origin
United States

Dimensions

Overall Length
8 in
Width
5-1/4 in
Height
1-1/4 in

Details

Item
Hub Cover Plate
Certification
UL Listed

Description

Features
  • For use with c-h meter sockets
  • Removable hub
  • For use when installing meter sockets with overhead service
  • Bagged
  • Size - 1.25 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.