Zoro Homepage

Cutler-Hammer 6858971 1.50 In. Meter Socket Hub

  • Mfr # 6858971

  • Zoro # G704047728


product price: $34.85
/ea

Key Features

Length
3-1/2 in
Standards
UL Listed
Width
3-1/2 in
Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6858971
Zoro #
G704047728
UPC #
782114004104
Country of Origin
United States

Dimensions

Length
3-1/2 in
Width
3-1/2 in
Height
1-1/2 in

Details

Item
Hub Cover Plate
Standards
UL Listed

Description

Features
  • For use with c-h meter sockets
  • Removable hub
  • For use when installing meter sockets with overhead service
  • Bagged
  • Size - 1.50 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.