Cutler-Hammer DS200H2P 2 in. Rainproof Conduit Hub

  • Mfr # 6156798

  • Zoro # G404020779


product price: $47.49
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
2 in
Overall Length
4-3/4 in
Standards
UL Listed
Width
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6156798
Zoro #
G404020779
UPC #
786676462068
Country of Origin
China

Dimensions

Trade Size
2 in
Overall Length
4-3/4 in
Width
4-1/4 in
Height (In.)
1.5 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Standards
UL Listed
Type
Conduit/plate hub
Main Circuit Breaker
CH

Description

Features
  • For use with mlo and mcb loadcenters and circuit breaker enclosures.
  • Size - 2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.