Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer GBK14P Ground Bar

  • Mfr # 6842959

  • Zoro # G104053831


product price: $28.59
/ea

Key Features

For Use With
Type CH Loadcenters and Breakers
Width
3/4 in
Depth
5-3/4 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6842959
Zoro #
G104053831
UPC #
786676461153
Country of Origin
United States

Dimensions

Width
3/4 in
Depth
5-3/4 in
Height
1/2 in

Details

Item
Ground Bar Kit
For Use With
Type CH Loadcenters and Breakers

Description

Features
  • Bar wire holes are suitable for aluminum or copper wire.
  • Multiple wires in a single hole must be of the same size and material.
  • Distance between mounting holes is 1-3/4 in.
  • Dimension - 8.5 x 5 x 0.58 in.
  • Item weight - 0.10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.