Cutler-Hammer Molded Case Breakers MCCBs 3P 150A 50/60Hz 3Ph EA
- Mfr # JT3150T
- Zoro # G516107047
product price:Â
$
927.36
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Frame Type
J
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT3150T
- Zoro #
- G516107047
- UPC #
- 78667940413
- Country of Origin
- Dominican Republic
Details
- Item
- Molded Case Circuit Breaker
- Number of Poles
- 3
- Frame Type
- J
Description
150 A, 3-Pole, J Frame, Non-Interchangeable Thermal Magnetic, Molded Case Circuit Breaker Trip Unit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.