This item is Discontinued.
This item is Discontinued.
Cutler-Hammer Other Contactors Definite Purpose 2P 30A 208/240VAC 50/60Hz (Discontinued)
Mfr #
C25DNJ250B
Zoro #
G616128614
UPC # 78211631224
Country of Origin United States
Category Definite Purpose Contactors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C25DNJ250B
Zoro #
G616128614
UPC #
78211631224
Country of Origin
United States
Details
Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
C25
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
65 A
Full Load Current - Inductive
50 A
Phase
1
Description
3 HP at 115 VAC 1-Phase, 208 to 240 VAC 50/60 Hz Coil, 50 A Inductive, 65 A Resistive, 2-Pole, Open, Non-Reversing, Definite Purpose Contactor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.