Cutler-Hammer Safety Switches 60A 600V EA
- Mfr # DH362UGKN
- Zoro # G116107096
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Current Rating
60 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH362UGKN
- Zoro #
- G116107096
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Switch
- Number of Poles
- 3
- Current Rating
- 60 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.