Zoro Homepage

Din Rail Mounted Circuit Breakers

  • Mfr # SPHM2RM0005

  • Zoro # G814236227


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Supplementary Protector
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Width
4 in
Depth
6 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPHM2RM0005
Zoro #
G814236227
UPC #
786679754269
Country of Origin
United States

Dimensions

Width
4 in
Depth
6 in
Height
2 in

Details

Item
Circuit Breaker
Circuit Breaker Type
Supplementary Protector
Circuit Breaker Mounting Style
Surface Mount/DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.