Zoro Homepage

DS900AP Adapter Kit For Meter Socket

  • Mfr # 5278809

  • Zoro # G010931872


product price: $40.45
/ea

Key Features

Trade Size
3/4 in
Length
8 in
Height
0.2 in
For Use With
Type CH Style 3/4 in Loadcenter and Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5278809
Zoro #
G010931872
UPC #
782113099422
Country of Origin
China

Dimensions

Trade Size
3/4 in
Length
8 in
Height
0.2 in
Width
5 in

Details

Item
Conduit Hub Adapter Kit
For Use With
Type CH Style 3/4 in Loadcenter and Breakers
Main Circuit Breaker
CH
Phasing
Standard T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.