Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Emergency Stop Push Button, Red

  • Mfr # 10250T10B62-1X

  • Zoro # G5226182


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
Legend
No Legend
Terminal Connection
Screw Clamp
Features
Factory Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T10B62-1X
Zoro #
G5226182
UPC #
786680118890
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Diameter
2.63 in
Product Width
1 in
Product Length/Depth
1 in
Product Height
1 in
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
40 mm
Overall Depth
1 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in

Details

Item
Emergency Stop Push Button
Material
metal
Color
Red
Legend
No Legend
Terminal Connection
Screw Clamp
Features
Factory Assembled
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
40mm Mushroom Head
Head Material
Metal
Action
Momentary/Maintained/Momentary
Basic Material
Metal
Contact Form
1NO/1NC
Number of Operators
1
Standards
CE, CSA, UL Listed
Bezel
Chrome Plated Zinc Die Cast
Contact Rating
10A @ 600V AC
Product Type
Emergency Stop Push Buttons
Type
Class I Division 2
Bezel Material
Chrome Plated Zinc Die Cast
Certifications
CSA Certified
Rating
NEMA 3
Contact configuration
1 NO-1 NC
Illumination
Non-illuminated
Actuator color
Red
Compliances
CE Marked
Operating Mode
Pull: momentary
Actuator
Standard
Series
E34
Number of positions
3
Special Features
Factory Assembled
Bus material
Plastic
Product Name
Eaton 10250T pushbutton
Operator Material
Metal
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Head Color
Red
Number of Indicator Lights
0
Maintained Action Release
Push/Pull
Operating Temperature - Maximum
150 Degrees F
AC Contact Rating
10 A @ 600 V
Mechanical Operating Durability
1.00 x 10^7
Push Button Style
Mushroom Head
DC Contact Rating
5 A @ 250 V
Operator Voltage Rating - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
1 Degrees F

Description

Emergency Stop Push Button, 30 mm, Momentary/Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.