Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Emergency Stop Push Button, Red

  • Mfr # 10250T5B63-71X

  • Zoro # G5225473


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
Head Material
Metal
Size
30 mm
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T5B63-71X
Zoro #
G5225473
UPC #
786680120787
Country of Origin
United States

Dimensions

Size
30 mm
Product Width
2.5 IN
Product Length/Depth
2 IN
Product Height
3.5 IN
Mushroom Head Diameter
40 mm
Overall Depth
2 in
Overall Width
2.5 in
Overall Height
3.5 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Emergency Stop Push Button
Material
metal
Color
Red
Head Material
Metal
Contact Form
1NC
Action
Maintained/Maintained
Type of Operator
40mm Mushroom Head
Terminal Connection
Screw Clamp
Bezel
Chrome Plated Zinc Die Cast
Basic Material
Metal
Standards
CE, CSA, UL Listed
Number of Operators
1
Legend
Emergency Stop
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Contact Rating
10A @ 600V AC
Product Type
Emergency Stop Push Buttons
Bezel Material
Chrome Plated Zinc Die Cast
Type
30.5 mm, Heavy-Duty
Bus material
Plastic
Compliances
CE Marked
Rating
NEMA 3, 3R, 4, 4X, 12, 13
Series
10250T
Actuator color
Red
Actuator
Standard
Number of positions
Two-position
Certifications
CSA Certified
Operating Mode
Maintained push and pull
Contact configuration
1LONC
Illumination
Non-illuminated
Product Name
Eaton 10250T pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
120 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Head Color
Red
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Legend Color
White
Operating Temperature - Minimum
1 Degrees F
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Maintained Action Release
Push/Pull
Legend Background Color
Red
Push Button Style
Mushroom Head
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
Operating Temperature - Maximum
150 Degrees F

Description

Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.