Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65

  • Mfr # 10250T5B62-1X

  • Zoro # G5226067


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Material
metal
Color
Red
Features
Factory Assembled
Number of Operators
1
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T5B62-1X
Zoro #
G5226067
UPC #
786680123962
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2.4 IN
Product Height
3.2 IN
Product Width
2.1 IN
Mushroom Head Diameter
40 mm
Manufacturer Warranty Length
1 yr
Overall Height
3.2 in
Overall Width
2.1 in
Overall Depth
2.4 in
Panel Cutout Diameter
30 mm

Details

Item
Emergency Stop Push Button
Material
metal
Color
Red
Features
Factory Assembled
Number of Operators
1
IP Rating
IP65
Legend
No Legend
NEMA Rating
12, 13, 3, 3R, 4, 4X
Head Material
Metal
Standards
CE, CSA, UL Listed
Terminal Connection
Screw Clamp
Contact Rating
10A @ 600V AC
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Bezel
Chrome Plated Zinc Die Cast
Contact Form
1NO/1NC
Action
Maintained/Maintained
Product Type
Emergency Stop Push Buttons
Bezel Material
Chrome Plated Zinc Die Cast
Type
Class I Division 2
Contact configuration
1NO-1NC
Illumination
Non-illuminated
Bus material
Plastic
Number of positions
Two-position
Certifications
UL Listed
Series
10250T
Rating
NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D
Actuator
Standard
Compliances
CE Marked
Operating Mode
Maintained push and pull
Actuator color
Red
Products By Industry
Electrical
Product Name
Eaton 10250T pushbutton
AC Contact Rating
10 A @ 600 V
Maintained Action Release
Push/Pull
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Push Button Style
Mushroom Head
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Head Color
Red
Operator Voltage Rating - Maximum
120 V AC/DC
Operator Illumination
Non-Illuminated
Operating Temperature - Minimum
1 Degrees F
Operating Temperature - Maximum
150 Degrees F
DC Contact Rating
2.5 A @ 250 V
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Emergency Stop Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.