Zoro Homepage

Filler Plate, 1 inch Circuit Breakers, 400/600A

  • Mfr # BRFPP

  • Zoro # G307658246


product price: $10.59
/ea

Key Features

For Use With
1 inch Circuit Breakers
Amps
400/600A
Type
Field installation kit and part
Product Weight
1 lb
Product Length/Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRFPP
Zoro #
G307658246
UPC #
786676482400
Country of Origin
United States

Dimensions

Product Length/Depth
2.5 in
Product Width
1 in
Product Height
.25 in

Details

Item
Filler Plate
For Use With
1 inch Circuit Breakers
Amps
400/600A
Type
Field installation kit and part
Product Weight
1 lb
Special features
Used with 1 inch circuit breakers
Certifications
UL Listed

Description

Plastic snapin for type BR 1 in space May also be used with 400 and 600 A load centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.