Ground Bar Kit, 47 in L, 10 Terminal

  • Mfr # GBKP10P

  • Zoro # G608349188


product price: $12.29
/ea

Key Features

Height
.5 in
Length
4.7 in
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBKP10P
Zoro #
G608349188
UPC #
786689053635
Country of Origin
United States

Dimensions

Height
.5 in
Length
4.7 in
Width
2.3 in

Details

Item
Ground bar

Description

CutlerHammer Ground Bar Kit, 10 Terminals, 47 in Length, 23 in Width, 12 in Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.