
GROUND FAULT CIRCUIT INTERRUPTER 20A AMP 120V-AC MINIATURE CIRCUIT BREAKER
Mfr # GFCB120
Zoro # G414670582
product price:Â $91.29
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V
Max. AIR Rating
10kA
Circuit Breaker Type
Ground Fault
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GFCB120
Zoro #
G414670582
UPC #
-
Country of Origin
Unknown
Details
Number of Poles
1
Amps
20A
Item
Circuit Breaker
AC Voltage Rating
120V
Max. AIR Rating
10kA
Circuit Breaker Type
Ground Fault
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.