Zoro Homepage

Heater Coil Element, 1Pc

  • Mfr # H1066

  • Zoro # G4055830


product price: $75.25
/ea
Free Shipping & Returns

Key Features

Product Type
Heater Coil
Overall Height
3/4 in
Overall Width
1 1/4 in
Weight
0.01 lb
Overall Depth
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1066
Zoro #
G4055830
UPC #
00094706773863
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Overall Width
1 1/4 in
Overall Depth
2 1/8 in

Details

Product Type
Heater Coil
Weight
0.01 lb

Description

Product Type Heater Coil, Weight 0.01 lb, Overall Depth 2 1/8 in, Overall Height 3/4 in, Overall Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.