HIGH VOLTAGE FUSE 200E AMP 15.5KV-AC
Mfr # 15CLE-200E
Zoro # G421720508
product price: $4,465.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
63 kAIC
Amps
175A
Length
28.5 in
Speed
E-rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15CLE-200E
Zoro #
G421720508
UPC #
-
Country of Origin
Unknown
Dimensions
Length
28.5 in
Details
Interrupt Rating
63 kAIC
Amps
175A
Speed
E-rated
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.