Zoro Homepage

Hub Conduit Rainproof Iron 2In

  • Mfr # DS200H2P

  • Zoro # G506889823


product price: $28.25
/ea

Key Features

Conduit Fitting Type
Hub
Overall Length
4-3/4 in
Standards
UL Listed
Height (In.)
1-1/2 in
Width
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS200H2P
Zoro #
G506889823
UPC #
786676462068
Country of Origin
United States

Dimensions

Overall Length
4-3/4 in
Height (In.)
1-1/2 in
Width
4-1/4 in

Details

Item
Conduit/Plate Hub
Conduit Fitting Type
Hub
Standards
UL Listed
For Use With
Main Circuit Breaker CH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.