Zoro Homepage

Hub Meter Socket Adapter Alum

  • Mfr # DS900AP

  • Zoro # G806890482


product price: $26.55
/ea

Key Features

Conduit Fitting Type
Hub
Overall Length
8 in
Height (In.)
0.2 in
For Use With
Used With Type CH Style 3/4 in Loadcenter and Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS900AP
Zoro #
G806890482
UPC #
782113099422
Country of Origin
United States

Dimensions

Overall Length
8 in
Height (In.)
0.2 in
Width
5 in

Details

Item
Conduit/Plate Hub
Conduit Fitting Type
Hub
For Use With
Used With Type CH Style 3/4 in Loadcenter and Breakers
Standards
UL 489

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.