Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09H1ACA-R63/D

  • Zoro # G2755444


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
9.0 to 45.0
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
30 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09H1ACA-R63/D
Zoro #
G2755444
UPC #
-
Country of Origin
United States

Dimensions

Width
14.9 in
Height
8.5 in
Depth
10.1 in
Overall Depth
7.62 in
Overall Height
12.6 in
Overall Width
6 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
9.0 to 45.0
Coil Volts
120V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 208V
10 hp
Action
Nonreversing
HP @ 1 Phase - 240V
5 hp
Amps AC
32.0 A
Number of Poles
3
HP @ 3 Phase - 480V
20 hp
HP @ 1 Phase - 120V
2 hp
Hz
50/60
Standards
cUL Listed, UL Listed
Includes
Start/Stop Push Button and Red Run Pilot Light
Features
Start/Stop Push Button and Red Run Pilot Light
Minimum Overload Relay Current Setting
9 A
Horsepower @ Three Phase - 600V AC
30 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
10 hp
Auxiliary Contact Module Capacity
4
Phase
Three
Maximum Overload Relay Current Setting
45 A
Operator
Push Button
Horsepower @ Single Phase - 120V AC
3 hp
Frequency
50/60 Hz
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 240V AC
10 hp
Includes Pilot Light
Yes
Coil Voltage
120V AC
Trip Class
10A/10/20/30
Starter Style
IEC
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
1
IP Rating
IP23
Mounting Style
Surface
Overload Protection Type
Electronic
Operator Function
Start/Stop
Current AC
32 A
Maximum Voltage Rating
690V AC
Series
XT

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.