KD BRKR 3P 100A 600VAC MAX 25kAIC at 600V WITH TA300K TERM
- Mfr # KD3100
- Zoro # G116452035
product price:Â
$
4,136.99
/ea
Free Shipping & Returns
Key Features
Frame Type
KD
Trip Type
Thermal Magnetic, Standard Interrupting Capacity, Molded Case
Number of Poles
3
Interrupt Rating
65 kAAt 240 V AC, 35 kAAt 480 V AC, 25 kAAt 600 V AC, 10 kAAt 250V DC (NEMA/UL/CSA), 65 kAAt 240 V AC, 40 kAAt 380/415 V AC, 10 kAAt 250V DC (IEC)
AC Voltage Rating
600V AC 50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KD3100
- Zoro #
- G116452035
- UPC #
- 78667901297
- Country of Origin
- United States
- Frame Type
- KD
- Trip Type
- Thermal Magnetic, Standard Interrupting Capacity, Molded Case
- Number of Poles
- 3
- Interrupt Rating
- 65 kAAt 240 V AC, 35 kAAt 480 V AC, 25 kAAt 600 V AC, 10 kAAt 250V DC (NEMA/UL/CSA), 65 kAAt 240 V AC, 40 kAAt 380/415 V AC, 10 kAAt 250V DC (IEC)
- AC Voltage Rating
- 600V AC 50/60 Hz
Dimensions
- Depth
- 4.1 in
- Width
- 5.5 in
- Height
- 10.13 in
Description
KD BRKR 3P 100A 600VAC MAX 25kAIC at 600V WITH TA300K TERM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.