Zoro Homepage

Cutler-Hammer Legend Plate, Half Round, Motor Run, Black

  • Mfr # 10250TM81

  • Zoro # G5219103


product price: $8.29
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
Shape
Half-Round
Operator Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TM81
Zoro #
G5219103
UPC #
786680125409
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Diameter
30 mm
Size
1/2 round
Letter size
3/16 in high
Product Height
.1 in
Product Width
1.7 in
Product Length/Depth
1.7 in
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 3/4 in
Manufacturer Warranty Length
1 yr
Overall Height
1 3/4 in

Description

Legend Plate, Half-Round, Legend Motor Run, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.