Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Legend Plate, Half Round, Off, Red

  • Mfr # 10250TM24

  • Zoro # G5219033


product price: $7.89
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
Diameter
30 mm
Shape
Half-Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TM24
Zoro #
G5219033
UPC #
786680125126
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Diameter
30 mm
Operator Size
30 mm
Size
1/2 round
Product Width
1.6 in
Product Height
.1 in
Product Length/Depth
1.7 in
Letter size
3/16 in high
Overall Width
1 5/8 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Legend Plate
Material
Aluminum
Shape
Half-Round
Legend
Off
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Legend/Background Color
Red
Product Type
Legend Plate
Type
Standard
Series
10250T
Field color
Black
Compliances
CE Marked
Certifications
CSA Certified
Used with
10250T series, pushbutton operators and indicating lights
Lettering color
White
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Product Name
Eaton 10250T pushbutton legend plate
Legend Color
White
Compatible with Series
10250T
Keyway Type
Notch
Language
English
Background Color
Black

Description

Legend Plate, Half-Round, Legend Off, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.