Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Legend Plate, Hand Automatic, Black

  • Mfr # 10250TM39

  • Zoro # G5218902


product price: $8.19
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Legend
Hand-Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TM39
Zoro #
G5218902
UPC #
786680125270
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Operator Size
30 mm
Diameter
30 mm
Size
1/2 round
Product Length/Depth
1.8 in
Letter size
5/32 in high
Product Height
.1 in
Product Width
1.5 in
Overall Width
1 1/2 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Legend Plate
Material
Aluminum
Legend
Hand-Auto
For Use With
30.5mm Selector Switch and Roto-Push Operators
Shape
Half-Round
Legend/Background Color
Black
Product Type
Legend Plate
Type
Standard
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Compliances
CE Marked
Lettering color
White
Certifications
CSA Certified
Used with
10250T series, selector switch and roto-push operators
Series
10250T
Field color
Black
Product Name
Eaton 10250T pushbutton legend plate
Keyway Type
Notch
Language
English
Legend Color
White
Background Color
Black
Compatible with Series
10250T

Description

Legend Plate, Half-Round, Legend Hand-Auto, For Use With 30.5mm Selector Switch and Roto-Push Operators, Legend/Background Color Black, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.