Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Legend Plate, Square, Stop, Red

  • Mfr # 10250TS34

  • Zoro # G5218753


product price: $10.59
/ea

Key Features

Material
Aluminum
Height
1.75 in
Width
1.75 in
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250TS34
Zoro #
G5218753
UPC #
786680125829
Country of Origin
Dominican Republic

Dimensions

Height
1.75 in
Width
1.75 in
Diameter
30 mm
Operator Size
30 mm
Size
Square
Product Width
1.7 in
Product Height
.01 in
Letter size
3/16 in high
Product Length/Depth
1.7 in
Overall Height
1 3/4 in
Overall Width
1 3/4 in
Manufacturer Warranty Length
1 yr
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Aluminum
For Use With
30.5mm Pushbutton Operators and Indicating Lights
Legend/Background Color
Red
Shape
Square
Legend
Stop
Product Type
Legend Plate
Type
Standard
Field color
Red
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Compliances
CE Marked
Lettering color
White
Certifications
UL Listed
Used with
10250T series, pushbutton operators and indicating lights
Series
10250T
Product Name
Eaton 10250T pushbutton legend plate
Background Color
Red
Legend Color
White
Compatible with Series
10250T
Language
English
Keyway Type
Notch

Description

Legend Plate, Square, Legend Stop, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Red, Material Aluminum, Height 1.75 in, Width 1.75 in, Diameter 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.