Zoro Homepage

Cutler-Hammer Limit Switch Adapter, Plastic

  • Mfr # V1-2-M20

  • Zoro # G9072831


product price: $14.19
/ea

Key Features

For Use With
All LS-Titan Limit Switches and Metal American Pipe Thread
Material
Plastic
Features
Converts 1/2 in NPT (F) to M20 (M)
Type
Accessory
Special Features
Used with Used with LS-Titan Safety Switch, American pipe thread, metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1-2-M20
Zoro #
G9072831
UPC #
786685402734
Country of Origin
Germany

Dimensions

Size
0.5 in
Product Length/Depth
.99 in
Product Width
.98 in
Product Height
.98 in
Overall Height
1 in
Overall Width
1 in
Overall Length
1 in

Details

Item
Pipe Thread
For Use With
All LS-Titan Limit Switches and Metal American Pipe Thread
Material
Plastic
Features
Converts 1/2 in NPT (F) to M20 (M)
Type
Accessory
Special Features
Used with Used with LS-Titan Safety Switch, American pipe thread, metal
Series
M20
Operating temperature - min
-13°F
Certifications
UL Listed
Used with
Used with LS-Titan Safety Switch, American pipe thread, metal
Operating temperature - max
158°F
Enclosure Material
Plastic
Environmental rating
IP66, IP67
Product Name
Eaton LS-Titan miniature DIN limit switch screw terminal
Compatible with Series
LS, LSE
Product Type
Pipe Thread
Compatible Product Type
Limit Switch

Description

Pipe Thread, Material Plastic, For Use With All LS-Titan Limit Switches and Metal American Pipe Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.