Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L

  • Mfr # E50KL533

  • Zoro # G5232674


product price: $62.99
/ea

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Arm Material
Nylon
Arm Length
12.12 in
Arm Depth
1.12 in
Actuator Type
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50KL533
Zoro #
G5232674
UPC #
782113298672
Country of Origin
Mexico

Dimensions

Arm Length
12.12 in
Arm Depth
1.12 in
Arm Width
0.38 in
Product Length/Depth
1.12 in
Product Height
12.5 in
Product Width
.38 in
Arm Length - Maximum
9 in
Manufacturer Warranty Length
1 yr
Arm Length - Minimum
1 in

Details

Item
Rod Lever Actuator
For Use With
E50AR16P, Mfr. No. E50AR1
Arm Material
Nylon
Actuator Type
Rod
IP Rating
IP67, IP69K
Standards
CE, CSA, RoHS, UL Listed
Actuator Style
Rod
Series
E50
Switch Type
Lever for side rotary switches
Enclosure Material
Rod: nylon covered steel
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Certifications
UL Listed
Operating temperature - min
-40°F
Operating temperature - max
201°F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Compatible with Brand
Eaton
Compatible with Series
E50
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Arm Adjustability
Adjustable
Operating Temperature - Maximum
201 Degrees F
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P

Description

Rod Lever Actuator, Actuator Type Rod, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 12.12 in, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Nylon, Roller Material Not Applicable, Arm Width 0.38 in, Arm Depth 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.