Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L

  • Mfr # E50KL200

  • Zoro # G5232552


product price: $30.79
/ea

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Material
Nylatron
Roller Dia.
0.75 in
Arm Length
1.5 in
Arm Depth
2.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50KL200
Zoro #
G5232552
UPC #
782113297866
Country of Origin
Mexico

Dimensions

Roller Dia.
0.75 in
Arm Length
1.5 in
Arm Depth
2.22 in
Arm Width
0.75 in
Roller Width
0.32 in
Product Height
.65 in
Product Length/Depth
2.22 in
Product Width
.75 in
Arm Length - Maximum
1.5 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.75 in
Arm Length - Minimum
1.5 in

Details

Item
Limit Switch Lever Arm
For Use With
E50AR16P, Mfr. No. E50AR1
Material
Nylatron
Roller Position
Front
Roller Material
Nylon
Actuator Type
Standard Roller
Arm Material
Nylon
Type
Accessory
IP Rating
IP67
Standards
CE, CSA, RoHS, UL Listed
Actuator Style
Rotary Lever Roller
Series
E50
Certifications
UL Listed
Operating temperature - max
200°F
Actuator
Roller
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67
Operating temperature - min
10°F
Used with
Used with side rotary
Arm Adjustability
Fixed
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Brand
Eaton
Compatible with Series
E50
Operating Temperature - Minimum
10 Degrees F
Roller Adjustability
Fixed
Operating Temperature - Maximum
200 Degrees F
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.32 in, Arm Material Nylon, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 2.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.