Load Center, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase

  • Mfr # 6800379

  • Zoro # G604020685


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
70A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800379
Zoro #
G604020685
UPC #
786676001618
Country of Origin
China

Dimensions

Height
23 IN
Width
14.31 IN

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
70A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10 kAIC
Enclosure Material
Steel
Enclosure NEMA Rating
3R
Bus Material
Aluminum

Description

In accordance with nec, suitable for use as service equipment when not more than 2 service disconnecting mains are provided or when not used as a lighting and appliance panel board. When bonded, unused neutral connections may be used for equipment ground protectors in service entrance application.

Features
  • Rainproof galvanized steel enclosure.
  • Single phase, 3 wire, insulated/bondable movable neutral, 2 spaces, 4 poles, 120/240 volt ac.
  • Tin-plated aluminum bus bar.
  • No 8 - No 2 wire range.
  • Electrostatic powder coat, baked urethane painted.
  • Item weight - 5.5 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.