Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, 2 Spaces, 70A Amps, 120/240V AC

  • Mfr # CH2L70SP

  • Zoro # G806885914


product price: $35.99
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
70A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2L70SP
Zoro #
G806885914
UPC #
782114190449
Country of Origin
United States

Dimensions

Height
3.13 in
Width
4.5 in
Depth
9.5 in
Wire size
#14-2 AWG

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
70A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
25kA
Series
CH
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Weight
5.25 lb
Standards
UL 50
Mounting Style
Surface
Feed type
Top/bottom
Number of wires
3
Special features
Standard
Number Of Poles
Four-pole
Number Of Circuits
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.