Load Center, 4 Spaces, 125A Amps, 120/240V AC

  • Mfr # 6801088

  • Zoro # G210744319


product price: $65.89
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801088
Zoro #
G210744319
UPC #
786676001236
Country of Origin
China

Dimensions

Height
13 in
Width
11 in
Depth
3.56 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Enclosure Material
Metallic
Enclosure NEMA Rating
1
Bus Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.