Load Center, 6 Spaces, 125A Amps, 120/240V AC

  • Mfr # 6800346

  • Zoro # G504009186


product price:  $74.15
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6800346
Zoro #
G504009186
UPC #
786676001311
Country of Origin
China

Dimensions

Height
13 in
Width
11 in
Depth
3.56 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Amps
125A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10 kAIC
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

Steel enclosure. Single phase, 3 wire, insulated/bondable neutral, 6 (1 in.) spaces, 12 poles, 120/240 volt. Furnished with door; no. Gbk10 ground bar sold separately. Tin-plated aluminum bus bar. In accordance with nec, suitable for use as service equipment when not more than 6 service disconnecting mains are provided and when not used as a lighting and appliance panel board. Neutral is movable to other side. When bonded, unused neutral connections may be used for equipment ground protectors in service entrance application. Number 14 - Number 1 awg wire range. Electrostatic powder coat, baked urethane painted. Rotate 180 degrees for bottom feed.

Features
  • Indoor - Nema 1 - Top feed
  • Type br - Flush mount
  • Amp rating - 125
  • Dimension - 15.5 x 12.5 x 5.5 in.
  • Item weight - 10.5 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.