Load Center, BRP, 12 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase

  • Mfr # BRP12L200R

  • Zoro # G804258192


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP12L200R
Zoro #
G804258192
UPC #
786689059163
Country of Origin
United States

Dimensions

Height
18-3/4 in
Width
14.31 in
Depth
3.88 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
BRP
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL 67
Weight
15 lb
Number Of Poles
Single-pole
Used with
Type BR 1-inch breakers
Number of wires
3
Number Of Circuits
24

Description

Load Centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.