Zoro Homepage

Load Center, 12 Spaces, 100A Amps, 120/240V AC

  • Mfr # MBE1224B100BTS

  • Zoro # G406979839


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
12
Amps
100A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE1224B100BTS
Zoro #
G406979839
UPC #
782114890790
Country of Origin
United States

Dimensions

Height
23.88 in
Width
14.44 in
Depth
5.38 in
Wire Size
#14-2/0 AWG

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
12
Amps
100A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
MBE
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL Listed
Weight
34 lb
Feed type
Top/bottom
Compliances
EUSERC Approved
Number of jaws
Four-jaw
Utility approvals
AZ : Arizona Public Service Company
Number Of Circuits
24
Number of sockets
1
Used with
Type BR breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.