Zoro Homepage

Loadcntr Main Lug Br Indr 125A

  • Mfr # BR48L125SP

  • Zoro # G206885897


product price: $38.89
/ea

Key Features

Amps
125 A
Voltage
120/240V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR48L125SP
Zoro #
G206885897
UPC #
786676001236
Country of Origin
United States

Dimensions

Height
13 in
Width
11 in
Product Length/Depth
3.56 in
Wire size
#14-1/0 AWG Cu/Al

Details

Amps
125 A
Voltage
120/240V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Mounting Style
Surface
Standards
UL 50
Weight
8.7 lb
Circuit Breaker Type
BR
Number Of Circuits
8
Special features
Current design
Type
Main lug
Bus material
Aluminum
Number of wires
3
Cover
Cover not included
Used with
Type BR 1-inch breakers
Number Of Spaces
4
Number Of Poles
Eight-pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.