Zoro Homepage

Load Center, 2 Spaces, 70A Amps, 120/240V AC

  • Mfr # BR24L70FP

  • Zoro # G606885916


product price: $47.59
/ea

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
70A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR24L70FP
Zoro #
G606885916
UPC #
786676001847
Country of Origin
United States

Dimensions

Height
23 in
Width
14.31 in
Depth
3.88 in
Wire size
#8-2 AWG Cu/Al

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
70A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
BR
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Mounting Style
Flush
Weight
3.5 lb
Standards
UL 67
Number of wires
3
Number Of Circuits
4
Number Of Poles
Four-pole
Used with
Type BR 1-inch breakers
Special features
Current design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.