Zoro Homepage
This item is Discontinued.
Eaton Cutler-Hammer Load Center, BR, 12 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase BR1224L200R

Load Center, BR, 12 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase (Discontinued)

  • Mfr # BR1224L200R
  • Zoro # G110074127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1224L200R
Zoro #
G110074127
UPC #
786676447355
Country of Origin
China

Dimensions

Height
18.75 in
Width
14.31 in
Depth
5.19 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
12
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
25kA
Series
BR
Included Enclosure Cover
Cover Included
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

Loadcntr Main Lug Br Out 200A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.