Zoro Homepage

Logic Controller, 8 Inputs, 8 Outputs

  • Mfr # ELC-EX16NNDR

  • Zoro # G408619528


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Output Type
(8) Relay
Number of Outputs
8
Number of Inputs
8
Certifications
UL Listed
Output
8 relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELC-EX16NNDR
Zoro #
G408619528
UPC #
-
Country of Origin
United States

Dimensions

Product Width
3.75 in
Product Height
2.75 in
Product Length/Depth
4.5 in
Overall Depth
4.5 in
Overall Width
3.75 in
Overall Height
2.75 in

Details

Item
PLC
Output Type
(8) Relay
Number of Outputs
8
Number of Inputs
8
Certifications
UL Listed
Output
8 relay
Special Features
16 I/O
Type
ELC digital exp mod
Maximum load current
90 mA at 24 Vdc
Input
8 DC
Series
ELC
Input Circuit Voltage - Maximum
8 V DC
Current
90 mA
Product Type
Programmable Logic Controller
DC Voltage Rating
24V DC

Description

PLC, Output Type (8) Relay, Number of Inputs 8, Number of Outputs 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.