Zoro Homepage

MEDIUM VOLTAGE FUSE 800A AMP 5.08KV-AC

  • Mfr # 5CLS70-44R

  • Zoro # G916482898


product price: $4,127.99
/ea
Free Shipping & Returns

Key Features

Diameter
4 IN
Interrupt Rating
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CLS70-44R
Zoro #
G916482898
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
4 IN

Details

Interrupt Rating
50 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.