Miniature Circuit Breakers MCBs
- Mfr # BR370
- Zoro # G016525013
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
Series
BR
Amps
70 A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR370
- Zoro #
- G016525013
- UPC #
- -
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- BR
- Amps
- 70 A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Miniature
- Circuit Breaker Mounting Style
- Plug-On
- Max. AIR Rating
- 10kA
- Trip Type
- Common
- Mounting
- Plug-On
- For Use With
- Type BR Load Center
- Current Rating
- 70 A
- Type
- Common Trip
- Interrupt Rating
- 10 kA at 240 VAC
- Standards
- UL 489
Dimensions
- Frame Size
- BR
- Width
- 2.9 in
- Depth
- 1.9 in
- Height
- 2.5 in
- Max. Wire Size
- 4 to 1/0 AWG (Aluminum/Copper)
- Size
- 1.9 in. L x 2.9 in. W x 2.5 in. H
Description
240 VAC, 70 A, 10 kA, 3-Pole, Plug-On Mount, Common Trip, Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.