This item is Discontinued.

Eaton Cutler-Hammer Molded Case Circuit Breaker, FB Series, 3 Pole, 600V AC FB31550MRL

Molded Case Circuit Breaker, FB Series, 3 Pole, 600V AC (Discontinued)

  • Mfr # FB31550MRL
  • Zoro # G004988967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB31550MRL
Zoro #
G004988967
UPC #
-
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Series
FB
Number of Poles
3
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Current
100 A AMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.