
Molded Case Circuit Breaker, C Series, 60A, 3 Pole, 480V AC, 18kA
Mfr # EHD3060S
Zoro # G308437994
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Series
C
Number of Poles
3
AC Voltage Rating
480V AC
Max. AIR Rating
18kA
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EHD3060S
Zoro #
G308437994
UPC #
-
Country of Origin
Unknown
Dimensions
Frame Size
F
Width
4.13 in
Depth
3.38 in
Height
6 in
Details
Item
Molded Case Circuit Breaker
Series
C
Amps
60A
Number of Poles
3
AC Voltage Rating
480V AC
Max. AIR Rating
18kA
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Interrupt Rating
18 kA at 240V AC
Frame Type
Complete Breaker
Standards
UL Listed
Circuit Breaker Type
Molded Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.