
Molded Case Circuit Breaker, EHD Series, 90A, 3 Pole, 480V AC
Mfr # EHD3090S
Zoro # G309947522
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Series
EHD
Number of Poles
3
AC Voltage Rating
480V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHD3090S
Zoro #
G309947522
UPC #
-
Country of Origin
Unknown
Details
Item
Molded Case Circuit Breaker
Series
EHD
Amps
90A
Number of Poles
3
AC Voltage Rating
480V AC
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.