Shop EATON CUTLER-HAMMER
See all product information
Create Account
Motor Circuit Protector MCPs EA
- Mfr # HMCP050G2C
- Zoro # G816113632
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
250V DC
Series
C, HMCP
AC Voltage Rating
600V AC
Number of Poles
3
Frame Type
F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMCP050G2C
- Zoro #
- G816113632
- UPC #
- 78667903308
- Country of Origin
- Dominican Republic
Details
- Item
- Molded Case Circuit Breaker
- DC Voltage Rating
- 250V DC
- Series
- C, HMCP
- AC Voltage Rating
- 600V AC
- Number of Poles
- 3
- Frame Type
- F
- Standards
- UL 489, CSA C22.2, CE
- Terminal Connection
- Non-Aluminum Line and Load Terminal
Description
600 VAC, 250 VDC, 50 A, 3-Pole, 80 to 120 A Trip, NEMA 2, Non-Aluminum Terminal, F Frame, Molded Case, Magnetic, Motor Circuit Protector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.